Shop GENIUS TOOLS
Create Account
17mm Combination Wrench
- Mfr # 726017
- Zoro # G323584215
original price:Â $8.21 , new price: $7.39 , 9 percent off
new price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726017
- Zoro #
- G323584215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 17mm Matte Finish Durable Chrome Vanadium Steel - 726017, Combination Wrench This 17mm combination wrench is built for dependable fastening and service work where you need both open-end access and secure box-end engagement. Its 224mm overall length helps balance reach and leverage for controlled turning in common shop conditions. Constructed from chromium-vanadium steel alloy with a matte finish, it is engineered for strength, durability, and corrosion resistance. Size markings are permanently stamped for quick identification during tool selection and organization. Key Benefits 17mm combination pattern provides open-end access plus box-end grip versatility. 224mm overall length balances leverage and reach for controlled fastener handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding work environments. Forged and heat treated for optimal strength and consistent performance. Stamped size markings support fast identification and cleaner tool organization. Meets or exceeds ANSI standards for reliable, professional-grade use. The matte finish supports confident handling while the forged, heat-treated build stands up to heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.