16mm Hex Shank, 16mm Hex Screwdriver Bit 200mmL
- Mfr # 2856
- Zoro # G023580920
product price:Â
$
29.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2856
- Zoro #
- G023580920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 16mm Size, 16mm Hex Drive, 200mm Length, Durable Construction - 2856, Hex Screwdriver Bit This hex screwdriver bit is built for professional hand tool setups where strength, consistency, and clear sizing matter. It features a 16mm hex shank with a matching 16mm hex bit profile, designed to maintain fit and performance through repeated use. Constructed from high speed steel, it combines high strength with anti-corrosive properties. The 200mm overall length (7.87 inches) adds reach for fastener access while keeping the bit format straightforward and easy to organize. Key Benefits 16mm hex shank and 16mm hex bit profile for consistent engagement. 200mm overall length provides added reach for deeper or recessed fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from daily shop conditions. Heat-treated design creates a tough exterior with a strong inner core. Permanently stamped size markings simplify identification and tool organization. Designed and made for professional technicians, this bit emphasizes durability and repeatable performance over time. Clear, stamped markings support efficient workflow, and the heat-treated high speed steel build helps it hold up under heavy use while maintaining reliable strength and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.