Shop GENIUS TOOLS
Create Account
16PC 1in Dr. Metric Hex Bit Socket Set
- Mfr # BS-816H
- Zoro # G123584576
product price:Â
$
115.28
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS-816H
- Zoro #
- G123584576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 16 Piece Metric 1 Inch Drive CR-Mo Steel Durable Professional Quality - BS-816H, 1in Drive Metric Hex Bit Socket Set Built for high-torque fastening and service work, this 1in drive metric hex bit socket set pairs large-size hex bits with dedicated bit holders for secure engagement. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for strength, durability, and anti-corrosive performance in demanding environments. SKU: BS-816H. Key Benefits 16-piece metric hex bit socket assortment covers common large fastener sizes. Chromium Molybdenum alloy steel provides high strength and long service life. Anti-corrosive material helps resist wear in shop and industrial conditions. Precision-machined hex bits promote consistent fit and reduced fastener damage. Meets or exceeds ANSI standards for dependable, professional-grade performance. Sturdy blow case keeps components organized, protected, and easy to transport. What's Included 19mm Hex Shank Metric Hex Screwdriver Bit 2916 16mm Hex Screwdriver Bit 45mmL 2917 17mm Hex Screwdriver Bit 45mmL 2918 18mm Hex Screwdriver Bit 45mmL 2919 19mm Hex Screwdriver Bit 45mmL 22mm Hex Shank Metric Hex Screwdriver Bit 2922 22mm Hex Screwdriver Bit 50mmL 2924 24mm Hex Screwdriver Bit 50mmL 27mm Hex Shank Metric Hex Screwdriver Bit 2927 27mm Hex Screwdriver Bit 55mmL 2930 30mm Hex Screwdriver Bit 55mmL 2932 32mm Hex Screwdriver Bit 55mmL 32mm Hex Shank Metric Hex Screwdriver Bit 2933 33mm Hex Screwdriver Bit 60mmL 2936 36mm Hex Screwdriver Bit 60mmL Bit Holders: 819+ 1in Dr. 19mm Hex Shank Bit Holder 60mmL, 822+ 1in Dr. 22mm Hex Shank Bit Holder 60mmL, 827+ 1in Dr. 27mm Hex Shank Bit Holder 65mmL, 832+ 1in Dr. 32mm Hex Shank Bit Holder 65mmL Key Wrench: 570740 4mm Hex Key Wrench 70mmL Blow Case Use this set when you need a metric hex solution in a 1in drive format, with components matched for fit and strength. The CR-Mo construction, ANSI-aligned performance, and included storage case make it a reliable choice for consistent results and long-term toolroom organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.