Shop GENIUS TOOLS
Create Account
PH 1 Tang-Thru Philips Screwdriver 200mmL
- Mfr # 509+1801
- Zoro # G923582857
original price:Â $12.06 , new price: $10.85 , 10 percent off
new price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1801
- Zoro #
- G923582857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver 200mm Length PH1 Drive Tang-Thru Design Durable Professional Hand Tool - 509+1801, Professional Phillips Screwdriver This PH1 Phillips tang-thru screwdriver is built for consistent fastening control in professional hand tool sets. With a precision-machined tip and an ergonomic handle design, it supports accurate engagement on Phillips fasteners while helping reduce cam-out and slippage during use. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet or exceed ANSI standards. Key Benefits PH1 Phillips tang-thru design supports durability in demanding professional environments. Overall length 305 mm balances reach, leverage, and precise control. High speed steel construction delivers strength with anti-corrosive protection. Precision-machined tip improves fastener fit for accurate, repeatable turns. Ergonomic handle helps maintain a firm connection to Phillips fasteners. Meets or exceeds ANSI standards for quality and performance consistency. SKU 509+1801 is a professional-grade Phillips screwdriver designed for technicians who rely on dependable fit and long-term durability. Its tang-thru build, high speed steel construction, and precision tip help maintain controlled engagement on fasteners, while the ergonomic design supports comfort during extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.