Shop GENIUS TOOLS
Create Account
PH 3 Philips Screwdriver 270mmL (Shank Type-H)
- Mfr # 508+1843
- Zoro # G723579866
original price:Â $15.54 , new price: $13.99 , 9 percent off
new price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1843
- Zoro #
- G723579866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH3 270mm Length Shank Type-H Precision Drive Ergonomic Handle - 508+1843 Professional Hand Tool This PH3 Phillips screwdriver is built for accurate fastener engagement, consistent control, and reliable daily performance. With a 270 mm overall length and Shank Type-H design, it provides practical reach while maintaining stable handling for common service and assembly work. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it features precision-machined tip geometry to help reduce cam-out and improve fit on Phillips fasteners. The soft, ergonomic handle supports a firm connection to the screw for controlled turning. Key Benefits PH3 Phillips tip with precision machining for accurate fastener engagement. 270 mm overall length balances reach with control during hand driving. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Soft ergonomic handle helps maintain grip and reduce hand fatigue. Designed for a firm connection to fasteners for steady torque transfer. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 508+1843 is a professional-grade screwdriver designed and made for technicians, built to perform over a lifetime of heavy use. Its material strength, precisely machined tip, and ergonomic handling combine to support dependable results while helping protect fasteners through better fit and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.