Shop GENIUS TOOLS
Create Account
7mm Wobble Hex Screwdriver 235mmL (Metric)
- Mfr # 508+4847
- Zoro # G323578979
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+4847
- Zoro #
- G323578979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7mm Wobble Drive 235mm Length Precision Metric - 508+4847 Professional Hand Tool This 7mm wobble hex screwdriver is built for accurate metric fastener engagement with added flexibility from the wobble drive design. With an overall length of 235 mm, it balances reach and control for detailed hand-tool work where consistent tip contact matters. Made from High Speed Steel, it delivers high strength and durability along with anti-corrosive properties. Precision machined tips and an ergonomic soft handle help maintain a firm connection to fasteners and reduce slip during repeated use. Key Benefits 7mm wobble hex tip supports secure engagement with metric hex fasteners. 235 mm overall length provides practical reach without sacrificing control. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Precision machined tip improves fit for easier, more accurate fastener turning. Soft ergonomic handle helps reduce hand fatigue during extended use. Designed to ensure a firm connection to fasteners for consistent performance. Meets or exceeds ANSI standards for professional-grade tool expectations. The combination of precision tip machining, durable steel, and an easy-to-grip handle supports reliable everyday performance in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.