Shop GENIUS TOOLS
Create Account
1.6x10.0 Slotted Screwdriver 370mmL (ShankType-D)
- Mfr # 508+0890
- Zoro # G723581111
product price:Â
$
21.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+0890
- Zoro #
- G723581111
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0 mm Blade, 370mm Length, Shank Type D, Durable Construction - 508+0890 Slotted Screwdriver This professional slotted screwdriver is built for accurate engagement on slotted fasteners, with a precisely machined 1.6 x 10.0 mm blade tip and an overall length of 370 mm for added reach and control. The soft handle supports steady handling during detailed work. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long-term durability in demanding shop conditions. Key Benefits 1.6 x 10.0 mm slotted tip helps ensure accurate fastener engagement. Precisely machined tip improves fit and control during turning. 370 mm overall length provides extra reach without sacrificing handling. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help reduce rusting in varied work environments. Soft, ergonomic handle design supports a firm connection to fasteners. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 508+0890 is designed for professional technicians who need consistent results and a dependable feel in daily use. With durable High Speed Steel, a precision tip, and an ergonomic soft handle, it supports controlled work on slotted fasteners while maintaining long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.