Shop GENIUS TOOLS
Create Account
5/32in Hex Screwdriver 145mmL
- Mfr # 592+3610
- Zoro # G623581198
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+3610
- Zoro #
- G623581198
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/32 Inch Drive 145mm Length Precision S2 Steel Ergonomic Handle - 592+3610 Professional Hex Screwdriver This 5/32in hex screwdriver is built for controlled fastening where consistent fit and hand comfort matter. With a 145mm overall length and an ergonomic hard impact plastic handle, it balances reach, precision handling, and durability for frequent shop use. The shaft is made from Chromium-vanadium Steel Alloy for high strength and anti-corrosive properties. A treated shaft improves durability under heavy-duty use, and the tool meets or exceeds ANSI standards for dependable performance. Key Benefits 5/32in hex screwdriver tip supports precise control for small hex fasteners. 145mm overall length offers a compact profile for better handling. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and helps reduce hand fatigue. Meets or exceeds ANSI standards for consistent quality and tool performance. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. Its durable alloy shaft and reinforced design support reliable torque transfer, while the ergonomic handle helps maintain comfort and control during repetitive fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.