Shop GENIUS TOOLS
Create Account
T-50 Star Screwdriver 235mmL
- Mfr # 508+6850
- Zoro # G523579240
product price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508+6850
- Zoro #
- G523579240
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-50 Size 235mm Length Precision Drive Ergonomic Handle - 508+6850 Professional Hand Tool This T-50 star screwdriver is built for consistent fastening performance with an overall length of 235 mm. It's designed as a professional hand tool with a soft handle and a precision-machined tip to help maintain accurate engagement on star fasteners. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, it's made to hold up to heavy use. The ergonomic handle shape supports a secure grip and steadier control during repeated fastening tasks. Key Benefits T-50 star screwdriver with soft handle for controlled, comfortable hand placement. 235 mm overall length supports reach while maintaining stable, precise handling. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Precision-machined tip helps improve fit and reduce slipping on fasteners. Ergonomic design promotes a firm connection to fasteners and steadier torque transfer. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver focuses on dependable tip fit, durable materials, and an ergonomic grip. The combination of High Speed Steel and precision machining supports accurate driving, while the soft handle helps reduce hand fatigue during extended, repetitive work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.