2 1/8in Combination Wrench
- Mfr # 737068
- Zoro # G023584577
original price:Â $224.12 , new price: $201.71 , 10 percent off
new price:Â
$
201.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737068
- Zoro #
- G023584577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 2 1/8 Inch Matte Finish Durable Steel Large Size - 737068 Combination Wrench This 2 1/8in combination wrench is built for professional technicians who need consistent fit, strength, and leverage on large fasteners. The matte finish supports confident handling, while the clearly stamped size helps keep tool selection fast and organized during service work. Manufactured from chromium-vanadium steel alloy and finished with a forged, heat-treated construction, it is designed for high strength, durability, and anti-corrosive performance. The 665mm (26.18in) overall length provides added reach and torque control where smaller wrenches come up short. Key Benefits 2 1/8in combination pattern supports versatile gripping across common service tasks. 665mm (26.18in) overall length improves leverage for large fasteners. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated to maintain performance under heavy, repeated use. Matte finish helps provide a steady grip in demanding shop conditions. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade use. SKU 737068 is a practical choice when you need a large-size combination wrench that balances reach, durability, and clear identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.