Shop GENIUS TOOLS
Create Account
7mm Combination Wrench
- Mfr # 726007
- Zoro # G223582588
product price:Â
$
3.61
/ea
Sold in multiples of 2 for
$7.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726007
- Zoro #
- G223582588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 7mm Matte Finish Durable Chrome Vanadium Steel - 726007 Combination Wrench This 7mm combination wrench is built for controlled fastener work where reliable fit and consistent strength matter. The matte finish helps reduce glare, while the compact 107mm (4.21 in) length supports access and leverage in tighter areas without sacrificing handling. Forged and heat treated for durability, it is made from chromium-vanadium steel alloy to deliver high strength with anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization in professional environments. Key Benefits 7mm combination design provides open-end and box-end versatility in one tool. 107mm overall length balances access, control, and leverage for precise fastening. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop and field conditions. Forged and heat treated construction improves toughness for repeated professional use. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade combination wrench performance. Designed for professional technicians and built for heavy use over time, it's a dependable 7mm wrench choice for consistent results and easy, repeatable sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.