Shop GENIUS TOOLS
Create Account
34mm Combination Wrench
- Mfr # 726034
- Zoro # G423581091
original price:Â $43.75 , new price: $39.38 , 9 percent off
new price:Â
$
39.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726034
- Zoro #
- G423581091
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 34mm Matte Finish Durable Hand Tool - 726034, Combination Wrench This 34mm combination wrench is built for consistent fit, torque, and longevity in professional hand tool kits. The matte finish supports everyday handling, while the stamped size marking helps prevent mix-ups when working through multiple fastener sizes. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The wrench is forged and heat treated to support repeated heavy use, and it meets or exceeds ANSI standards for quality and performance. Key Benefits 34mm combination wrench provides reliable fit for compatible fasteners and hardware. 461mm (18.15 in.) overall length improves leverage and access in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Matte finish helps maintain grip and reduces reflective glare during service work. Size is permanently stamped for quick identification and better tool organization. SKU 726034 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With ANSI-compliant construction, a clearly marked 34mm size, and a durable alloy body, it's a dependable choice for maintaining organized, high-performing hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.