Shop GENIUS TOOLS
Create Account
17mm Hex Shank, 17mm Hex Screwdriver Bit 125mmL
- Mfr # 2657
- Zoro # G423578862
product price:Â
$
24.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2657
- Zoro #
- G423578862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 17mm Size, Hex Shank, 125mm Length, Durable Steel Construction - 2657, Hex Screwdriver Bit This 17mm hex screwdriver bit is built for consistent fit, controlled torque, and long service life in professional hand tool setups. With a 17mm hex shank and 125mm overall length (4.92 inches), it provides added reach while maintaining stable engagement during fastening and removal work. Made from High Speed Steel, it offers high strength, durability, and anti-corrosive properties suited to demanding shop conditions. The bit is heat treated to create a tough exterior with a strong inner core, and the size is stamped for fast, permanent identification. Key Benefits 17mm hex shank and 17mm bit size for secure, accurate engagement. 125mm (4.92 inches) overall length adds reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior and strong inner core durability. Permanently stamped size marking supports quick identification and organized storage. Meets or exceeds American National Standards Institute requirements for quality and consistency. SKU: 2657. Designed and made for professional technicians, this hex screwdriver bit focuses on repeatable performance and long-term reliability. Its combination of stamped identification, heat-treated strength, and ANSI-aligned quality standards makes it a dependable choice for toolboxes where durability and consistency matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.