Shop GENIUS TOOLS
Create Account
17mm Hex Shank, 17mm Hex Screwdriver Bit 160mmL
- Mfr # 2757
- Zoro # G223578802
product price:Â
$
27.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2757
- Zoro #
- G223578802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 17mm Size, Hex Shank, 160mm Length, Precision Hardened Steel, Durable Design - 2757 Professional Hand Tool Bit SKU: 2757. This 17mm hex screwdriver bit is built for professional technicians who need consistent fit and long-term durability. With a 17mm hex shank and 160mm overall length (6.3 inches), it supports controlled reach and stable engagement in demanding service work. Manufactured from High Speed Steel, the bit is designed for high strength and durability while offering anti-corrosive properties. Heat treatment enhances exterior toughness and inner core strength, and the stamped size marking helps keep tool storage and selection efficient. Key Benefits 17mm hex shank and 17mm bit profile for consistent, secure engagement. 160mm (6.3-inch) overall length supports reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design improves wear resistance and reinforces inner core strength. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds American National Standards Institute (ANSI) standards for performance. Designed and made for heavy professional use, this screwdriver bit prioritizes reliable material performance and easy identification on the job. The combination of hardened construction, corrosion resistance, and ANSI-aligned quality expectations makes it a practical choice for repeat service tasks requiring a 17mm hex interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.