Shop GENIUS TOOLS
Create Account
PZ 4 Tang-Thru POSSIDRIV Screwdriver 320mmL
- Mfr # 509+1974
- Zoro # G423581329
product price:Â
$
25.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1974
- Zoro #
- G423581329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PZ4 Tang-Thru Pozi Drive 320mm Length Heavy-Duty Construction - 509+1974 Professional Hand Tool This PZ.4 Posidriv tang-thru screwdriver is built for consistent fastening performance in professional hand tool kits. With precision-machined tips and an ergonomic handle design, it supports accurate engagement on compatible fasteners while helping maintain control during repeated use. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for longevity in demanding work environments. The overall length is 305 mm for added reach and leverage, and it meets or exceeds ANSI standards for quality expectations. Key Benefits PZ.4 Posidriv tang-thru design supports strong torque transfer on fasteners. 305 mm overall length provides reach and leverage for varied tasks. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves fit, accuracy, and reduces cam-out risk. Ergonomic handle design helps maintain a firm, comfortable grip during work. Meets or exceeds ANSI standards for dependable professional-grade performance. A focused choice for anyone standardizing on Posidriv PZ.4 drivers for repeatable, accurate fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.