Shop GENIUS TOOLS
Create Account
24 x 27mm Double Flexible Socket Wrench
- Mfr # 502427
- Zoro # G923579390
product price:Â
$
52.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502427
- Zoro #
- G923579390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 24 x 27 mm Mirror Finish Durable Chrome Steel - 502427 Professional Hand Tool Designed for professional technicians, this double flexible socket wrench combines two metric sizes-24 mm and 27 mm-in one tool for efficient service work. The flexible heads help improve access and alignment when working around surrounding components, while the mirror finish supports easier cleanup after use. Built from chromium-vanadium steel alloy, it's engineered for strength, durability, and anti-corrosive performance in demanding shop conditions. With a 335 mm (13.19 in) overall length, it also provides added leverage without sacrificing control. Key Benefits Double flexible socket ends improve access in tight or obstructed work areas. Two sizes in one wrench: 24 mm and 27 mm sockets. 335 mm overall length increases leverage for loosening stubborn fasteners. Chromium-vanadium steel alloy delivers high strength and durable service life. Anti-corrosive properties help protect the tool during long-term professional use. Forged and heat treated construction supports strength under heavy torque loads. Permanently stamped sizes speed identification and improve tool organization. A practical, professional-grade wrench choice when you need durable chrome steel construction, clear size identification, and flexible socket ends for improved positioning on 24 mm and 27 mm fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.