Shop GENIUS TOOLS
Create Account
27 x 29mm Box End Wrench
- Mfr # 722729
- Zoro # G123582886
product price:Â
$
37.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722729
- Zoro #
- G123582886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 27x29mm Matte Finish Durable Hand Tool - 722729, Offset Ring Wrench This double ended offset ring wrench is built for controlled fastening on 27mm and 29mm hardware, with a matte finish for a practical, professional feel. The offset box ends help provide working clearance, while the 355mm overall length supports added leverage and reach. Manufactured from Chromium-vanadium steel alloy and finished for anti-corrosive protection, it's designed to hold up under heavy, repeated use. Size markings are stamped for quick identification, supporting efficient tool organization in the shop or on the job. Key Benefits Double ended 27 x 29mm box ends cover two common fastener sizes. 355mm overall length improves leverage and reach in tight locations. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help resist rust and maintain a clean working surface. Forged and heat treated for optimal strength and consistent durability. Stamped size identification supports fast selection and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. The matte finish supports confident handling, while the offset ring design and durable construction help maintain performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.