Shop GENIUS TOOLS
Create Account
8mm Hex Screwdriver 225mmL
- Mfr # 594+2848
- Zoro # G823580083
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+2848
- Zoro #
- G823580083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 8mm Drive 225mm Length Ergonomic Handle - 594+2848, Professional Hex Screwdriver This 8mm hex screwdriver is built for controlled fastening where consistent grip and dependable shaft strength matter. With a 225mm overall length, it provides practical reach while maintaining precise handling for day-to-day service work. Manufactured from chromium-vanadium steel alloy with anti-corrosive properties and a treated shaft, it's designed to hold up under repeated use. The hard impact plastic handle is shaped for ergonomic comfort and stable torque transfer. Key Benefits 8mm hex screwdriver design supports accurate engagement and dependable fastener control. 225mm overall length balances added reach with steady, guided handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves comfort during extended use. Meets or exceeds ANSI standards established by the American National Standards Institute. Built for professional technicians and demanding shop environments, this tool focuses on durability, standards compliance, and a secure, comfortable grip. Its heavy-duty construction and corrosion-resistant alloy help maintain performance over time, while the length and handle design support controlled torque and reduced hand fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.