Shop GENIUS TOOLS
Create Account
5/16in Wobble Hex Srewdriver 235mmL (SAE)
- Mfr # 508+5820
- Zoro # G723579415
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508+5820
- Zoro #
- G723579415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Screwdriver 5/16 Inch SAE Drive 235mm Length Precision Hand Tool - 508+5820 Professional Wobble Hex Screwdriver This 5/16in SAE wobble hex screwdriver is built for accurate fastener engagement and controlled torque in professional environments. The 235 mm overall length helps balance reach and handling, while the soft handle supports secure grip during repeated tasks. Constructed from high speed steel, it combines high strength with anti-corrosive properties. Precision-machined tips are designed for consistent fit on fasteners, reducing slippage and improving accuracy when working to ANSI expectations. Key Benefits 5/16in SAE wobble hex screwdriver profile supports controlled fastener engagement. 235 mm overall length balances reach, access, and precise hand control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fastener fit for accurate, repeatable results. Ergonomic soft handle helps reduce fatigue and maintain a firm grip. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use. It focuses on dependable fit, durable materials, and a comfortable handle geometry to keep work consistent across repairs and maintenance tasks where a 5/16in wobble hex drive is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.