1/8in Hex Screwdriver 150mmL (SEA)
- Mfr # 504+3608
- Zoro # G723582651
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504+3608
- Zoro #
- G723582651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/8 Inch Drive 150mm Length Precision Hand Tool - 504+3608 Professional Hex Screwdriver This 1/8in hex screwdriver is built for controlled, accurate fastener engagement where a compact drive and consistent tip fit matter. With a 150 mm overall length and a soft handle, it balances reach, control, and comfort for routine bench work and detailed mechanical tasks. Made from High Speed Steel, the shaft and tip are designed for high strength, durability, and anti-corrosive properties. Precision-machined tips improve alignment on fasteners, helping reduce cam-out and improving repeatability during frequent use. Key Benefits 1/8in hex screwdriver design supports accurate engagement on compatible fasteners. 150 mm overall length balances reach and control in tight working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit for easier, more accurate fastener turning. Soft, ergonomic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 504+3608 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of High Speed Steel, precision tip machining, and an ergonomic soft handle supports reliable torque transfer and a firm connection to fasteners while maintaining comfort and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.