Shop GENIUS TOOLS
Create Account
T-20 Micro-Tech star Screwdriver 150mmL
- Mfr # 521520
- Zoro # G623582256
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521520
- Zoro #
- G623582256
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-20 Drive 150mm Length Precision Micro-Tech Ergonomic Handle - 521520, Professional Micro-Tech Screwdriver This Micro-Tech star screwdriver is built for controlled fastening where tip fit and hand comfort matter. The T-20 drive and precision-machined tip help engage fasteners cleanly, while the 155mm (6.1 in) overall length provides a practical balance of reach and control in tight or detailed work areas. Made from high-speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Designed to meet or exceed ANSI standards, it's a professional-grade hand tool intended for technicians who rely on consistent results. Key Benefits T-20 Micro-Tech star tip supports accurate work on compatible fasteners. 155mm overall length balances reach, leverage, and fingertip control. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from everyday shop conditions. Precision-machined tip reduces slipping and helps protect screw head profiles. Ergonomic handle design promotes a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for consistent, professional tool performance. SKU: 521520.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.