1/8in L-Shaped Hex Wrench 63mmL
- Mfr # 590608
- Zoro # G623582188
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590608
- Zoro #
- G623582188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/8 Inch Drive, 62mm Length, Durable Steel Construction - 590608 Professional Hex Key Wrench SKU 590608 is a compact 1/8in L-shaped hex wrench built for precise fastener engagement where control and access matter. The 63mm (2.48in) overall length supports steady handling in tight work areas without sacrificing leverage for smaller hex fittings. Constructed from chromium-vanadium steel alloy, this hex key wrench is engineered for strength, durability, and corrosion resistance. Size markings are stamped directly on the tool for fast identification and long-term organization in a professional tool setup. Key Benefits 1/8in L-shaped hex profile supports secure fit and accurate fastener control. 63mm (2.48in) overall length balances reach and handling in confined spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent quality and dependable performance. Designed for professional technicians and heavy-use environments, this hex wrench emphasizes durability, clear sizing, and dependable performance. The heat-treated construction helps maintain long service life under repeated torque cycles, while corrosion-resistant alloy materials support reliable storage and use across a wide range of shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.