Shop GENIUS TOOLS
Create Account
33mm Combination Wrench
- Mfr # 726033
- Zoro # G923583908
product price:Â
$
43.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726033
- Zoro #
- G923583908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 33mm Matte Finish Durable Steel Precision Hand Tool - 726033, Combination Wrench This 33mm combination wrench is built for repeatable accuracy and dependable torque in professional toolkits. With an overall length of 461mm (18.15 inches), it provides practical leverage and control for fastening and loosening tasks where a precise fit matters. Manufactured from Chromium-vanadium steel alloy, it is engineered for high strength, durability, and anti-corrosive performance. A forged and heat-treated build supports long service life, while the matte finish helps maintain secure handling and a clean, professional look. Key Benefits 33mm combination wrench design supports both open-end and box-end access. 461mm overall length provides leverage without sacrificing control in use. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive properties. Forged and heat treated construction helps resist wear under heavy use. Matte finish supports confident grip and reduces glare during work. Size is permanently stamped for quick identification and better tool organization. Built to meet the expectations of professional technicians, this wrench is designed for a lifetime of heavy service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.