18mmL High Polished Combination Wrench
- Mfr # 748218
- Zoro # G823582513
original price:Â $10.60 , new price: $9.54 , 10 percent off
new price:Â
$
9.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748218
- Zoro #
- G823582513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 18mm Mirror Finish Durable Chrome Vanadium Steel - 748218 Combination Wrench This 18mm high polished combination wrench is built for consistent fit, reliable torque, and long service life in professional toolkits. The mirror finish helps resist corrosion, while the chrome vanadium steel alloy construction supports strength under demanding, repeated use. With an overall length of 228mm (8.98 inches), it balances leverage and control for tightening and loosening fasteners. Size markings are stamped into the wrench for permanent identification, improving organization and speed when working through multiple wrench sizes. Key Benefits 18mm combination wrench provides open-end access and box-end contact on fasteners. 228mm overall length supports leverage while maintaining control in tight areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. High polished mirror finish adds corrosion resistance and wipes clean easily. Forged and heat treated construction helps prevent bending under heavy use. Stamped size markings improve tool organization and quick, permanent identification. SKU: 748218. Designed for professional technicians and heavy-use environments, this wrench focuses on dependable materials, clear identification, and manufacturing steps that support long-term durability. It is suited for maintaining consistent performance over time while helping keep your hand-tool set organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.