Shop GENIUS TOOLS
Create Account
223030 / 5/16in Hex Shank, T-30 Star Screwdriver Bit 30mmL
- Mfr # 6230
- Zoro # G723582330
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6230
- Zoro #
- G723582330
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-30 5/16 Inch Hex Shank 30mm Length Durable S2 Steel Drive - 6230 Professional Screwdriver Bit This T-30 star (Torx) screwdriver bit is built for consistent fit and controlled drive in professional hand tool setups. With a 5/16in hex shank and a compact 30mm overall length (1.18in), it's suited to bit holders and drivers where access and stability matter. Manufactured from high speed steel and heat treated, the bit is designed to balance exterior toughness with strong inner core strength. Permanent size stamping supports quick identification during tool organization and repeat tasks. Key Benefits T-30 star screwdriver bit delivers precise engagement for reliable fastener drive. 5/16in hex shank fits common holders, adapters, and professional drivers. 30mm (1.18in) overall length supports control in compact working clearances. High speed steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional performance. Its combination of compact length, heat-treated construction, and clear size marking helps support repeatable results and efficient tool management across demanding daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.