28mm Combination Ratcheting Wrench 355mmL
- Mfr # 768528
- Zoro # G223579793
original price:Â $54.35 , new price: $48.92 , 9 percent off
new price:Â
$
48.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768528
- Zoro #
- G223579793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 28mm Metric Size Chrome Vanadium Steel Durable Professional Quality - 768528 combination ratcheting wrench This 28mm combination ratcheting wrench is built for consistent performance in professional hand tool setups. Its 355mm overall length helps balance reach and control, while the combination format supports common fastening tasks where a fixed end and ratcheting end are preferred. Made from Chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed to hold up to daily shop use. Forged and heat treated construction, along with clearly stamped size markings, supports reliability and quick identification during tool selection. Key Benefits 28mm combination ratcheting design supports efficient tightening and loosening during repetitive work. 355mm overall length provides reach while maintaining control in hand tool use. Chromium-vanadium steel alloy delivers high strength with durable, anti-corrosive performance. Forged and heat treated construction improves long-term durability under heavy professional use. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, strength, and safety expectations. SKU 768528 is built to meet professional-grade expectations, combining material strength, corrosion resistance, and clear sizing for efficient workflow. With ANSI-aligned performance, a forged and heat treated body, and a practical 355mm length, it supports reliable results across demanding service environments without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.