Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 14mm
- Mfr # 748214
- Zoro # G323583348
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748214
- Zoro #
- G323583348
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 14mm Mirror Finish Durable Chrome Vanadium Steel - 748214, Metric Hand Tool This 14mm metric combination wrench is built for consistent fit and reliable torque in professional toolboxes. The combination design supports common fastening tasks where both open-end access and box-end grip are needed, while the mirror finish helps keep the tool clean and easy to wipe down. Constructed from chromium-vanadium steel alloy, it is engineered for strength, durability, and corrosion resistance. The wrench is forged and heat treated to maintain performance under heavy use, and the size marking is stamped for quick identification during tool organization. Key Benefits 14mm metric combination wrench supports versatile fastening across many common applications. 195mm overall length balances leverage and control in tight work areas. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help resist rust in demanding shop environments. Forged and heat treated for durability under repeated, high-torque use. Size permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional hand-tool performance. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use while maintaining dependable strength and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.