Shop GENIUS TOOLS
Create Account
2 1/2in Combination Wrench
- Mfr # 737080
- Zoro # G923578744
original price:Â $294.53 , new price: $265.08 , 10 percent off
new price:Â
$
265.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737080
- Zoro #
- G923578744
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 2 1/2 Inch Matte Finish Durable Steel Precision Hand Tool - 737080 Professional Hand Tool This 2 1/2 inch combination wrench is built for high-torque fastening and service work where strength, reach, and consistent fit matter. The matte finish helps maintain control in real shop conditions, while the forged construction supports long-term reliability under repeated heavy use. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed to hold up to demanding environments and frequent handling. A 760mm (29.92 inch) overall length adds leverage for larger fasteners, and permanently stamped sizing supports fast identification in the toolbox. Key Benefits 2 1/2 inch combination wrench supports versatile tightening and loosening tasks. 760mm (29.92 inch) length improves leverage and access in tight areas. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Forged and heat treated for dependable performance under heavy professional use. Matte finish helps maintain grip and control in greasy or wet conditions. Size is permanently stamped for quick, accurate identification during tool selection. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians, this hand tool balances leverage, durability, and clear identification for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.