Shop GENIUS TOOLS
Create Account
3/8in x 7/16in Double Flexible Socket Wrench
- Mfr # 511214
- Zoro # G123581056
product price:Â
$
13.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511214
- Zoro #
- G123581056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 3/8 Inch x 7/16 Inch Mirror Finish Dual Drive High-Polish Chrome - 511214 Professional Socket Wrench This double flexible socket wrench combines 3/8in and 7/16in sizes in one compact hand tool for efficient fastening work. The dual flexible heads improve access around obstructions, while the mirror finish helps keep the surface easy to wipe clean after use. Built for professional technicians, it uses chromium-vanadium steel alloy for strength and corrosion resistance. Forged and heat treated for durability, it meets or exceeds ANSI standards and includes permanently stamped size markings for quick identification. Key Benefits Two-in-one 3/8in x 7/16in double flexible socket wrench reduces tool changes. 200mm (7.87in) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term professional, heavy-use durability. Mirror finish, high-polish chrome helps resist grime and cleans up quickly. Stamped size markings provide permanent, easy identification in busy tool setups. SKU 511214 is designed to perform consistently in demanding service environments while staying organized and easy to identify. With professional-grade construction, ANSI-aligned quality, and dual flexible heads, it's a dependable choice for work that requires strength, access, and a clean, durable finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.