T-6 Micro-Tech star Screwdriver 150mmL
- Mfr # 521506
- Zoro # G923583281
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521506
- Zoro #
- G923583281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-6 Micro-Tech Precision 150mm Length Ergonomic Handle - 521506 Precision Hand Tool This T-6 micro-tech star screwdriver is built for controlled, accurate fastening where small star screws demand a consistent tip fit. The 150mm length supports access and handling, while the ergonomic handle helps maintain a steady grip during detailed work. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. The precisely machined tip improves engagement with fasteners to help reduce cam-out and minimize the chance of damaging screw heads during use. Key Benefits T-6 micro-tech star tip supports precise work on small fasteners. Overall length 155mm (6.1 inches) balances reach and control well. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Precision-machined tip improves fit for accurate, repeatable fastening. Ergonomic handle helps reduce hand fatigue and improves grip security. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 521506.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.