Shop GENIUS TOOLS
Create Account
3mm Hex Screwdriver 145mmL
- Mfr # 592+2633
- Zoro # G723581548
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+2633
- Zoro #
- G723581548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3mm Tip 145mm Length Precision Drive Ergonomic Handle - 592+2633 Professional Hex Screwdriver This 3mm hex screwdriver is built for controlled, repeatable fastening where a secure tip fit and steady handling matter. With a 145mm overall length, it provides practical reach while staying easy to maneuver in tight work areas. Manufactured from chromium-vanadium steel alloy and paired with a hard impact plastic handle, it's designed to hold up under routine shop use while maintaining corrosion resistance and dependable strength. Key Benefits 3mm hex tip supports accurate engagement and consistent screw control. 145mm overall length balances reach and maneuverability in confined spaces. Chromium-vanadium steel alloy adds strength with anti-corrosive protection. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for professional expectations and reliability. Designed and made for professional technicians, this screwdriver focuses on durability where it counts: the treated shaft, corrosion-resistant alloy steel, and a handle built for repeated handling. It's a dependable choice for precision hex fastening tasks that require a secure grip, steady control, and a tool made to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.