Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 295mmL
- Mfr # 593+1902
- Zoro # G423580216
original price:Â $8.74 , new price: $7.87 , 9 percent off
new price:Â
$
7.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+1902
- Zoro #
- G423580216
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 295mm Length Precision Drive Ergonomic Handle - 593+1902 Professional Hand Tool This PH.2 Phillips screwdriver is built for controlled fastening where reach, tip fit, and hand comfort matter. With a 295mm overall length, it provides extra access while maintaining steady handling for routine service and repair work. Made from High Speed Steel, the shaft is designed for high strength, durability, and anti-corrosive properties. The tip is precision machined to help the driver engage fasteners accurately and reduce cam-out during use, while the plastic handle is shaped for a secure, ergonomic grip. Key Benefits PH.2 Phillips tip supports consistent engagement on common cross-head fasteners. 295mm overall length improves reach without sacrificing control during fastening. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Precision machined tip helps reduce slipping and improves fastener fit accuracy. Ergonomic plastic handle promotes a firm grip and comfortable torque application. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended to hold up to long-term, heavy use while maintaining reliable tip performance and handling. It fits well in a professional hand tools lineup where accuracy, durability, and dependable standards compliance are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.