Shop GENIUS TOOLS
Create Account
0.8x4.0 Slotted Screwdriver 180mmL (Shank Type-H)
- Mfr # 504+1240
- Zoro # G623580580
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+1240
- Zoro #
- G623580580
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 4.0 mm Shank Type-H 180mm Length Precision Hand Tool - 504+1240, Precision Screwdriver This slotted screwdriver is built for accurate fastener engagement in professional hand-tool workflows. The 0.8 x 4.0 mm tip is precision machined to help maintain consistent fit, while the 180mm overall length supports controlled handling for detailed work. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. The soft handle and ergonomic design are intended to support a steady grip and reduce fatigue during repeated use. Key Benefits 0.8 x 4.0mm slotted tip for accurate, consistent fastener engagement. Precision-machined tip improves control and helps reduce cam-out and slipping. 180mm overall length supports reach while maintaining stable hand positioning. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Soft handle with ergonomic shape supports comfort during extended, repetitive tasks. Designed to meet or exceed American National Standards Institute (ANSI) standards. SKU 504+1240 is professional grade and designed for long-term service in heavy-use environments. Its combination of durable materials, precise machining, and an ergonomic soft handle helps support reliable, repeatable results while maintaining a firm connection to slotted fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.