Shop GENIUS TOOLS
Create Account
2.0 Micro-Tech Hex Screwdriver
- Mfr # 523520
- Zoro # G623582065
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523520
- Zoro #
- G623582065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 2.0mm Micro-Tech Precision Drive Lightweight Ergonomic Handle - 523520 Micro-Tech Hex Screwdriver This 2.0mm Micro-Tech hex screwdriver is built for precision fastening where fit and control matter. With a 155mm (6.1 in) overall length, it provides a balanced reach for detailed work while keeping handling stable and predictable. Made from high speed steel, it's designed for strength, durability, and anti-corrosive performance. The tip is precision machined to improve fastener engagement and accuracy, helping you maintain consistent results across repeated use. Key Benefits 2.0mm Micro-Tech hex tip supports precise, controlled fastening on small fasteners. 155mm overall length balances reach and control for accurate hand positioning. High speed steel construction delivers strength, durability, and anti-corrosive protection. Precision machined tip improves engagement and helps reduce slip on fasteners. Ergonomic handle design promotes a firm connection and reduces hand fatigue. Meets or exceeds ANSI standards for consistent tool quality expectations. SKU 523520 is designed and made for professional technicians and long-term, heavy use. Its combination of high speed steel strength, precise tip machining, and ergonomic handling supports repeatable performance and dependable fastener contact, helping maintain tool control while working to ANSI-aligned standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.