Shop GENIUS TOOLS
Create Account
T-7 Micro-Tech star Screwdriver 150mmL
- Mfr # 521507
- Zoro # G623580771
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521507
- Zoro #
- G623580771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-7 Micro-Tech Precision 150mm Length Ergonomic Handle - 521507 Professional Precision Screwdriver This Micro-Tech T-7 star screwdriver is built for controlled, accurate work on small fasteners where tip fit and handling matter. The overall length is 155mm (6.1 inches), providing reach without sacrificing precision in tight or detailed applications. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties to help maintain consistent performance over time. Precision-machined tips are designed to engage fasteners cleanly, improving accuracy and reducing the chance of cam-out during use. Key Benefits T-7 Micro-Tech star tip supports accurate fastening on small, precise hardware. 155mm overall length balances reach and control for detailed work. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit, accuracy, and helps reduce fastener damage. Ergonomic handle design promotes a firm connection and comfortable handling. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians and built for long-term use, this precision screwdriver focuses on dependable tip engagement, durable materials, and ergonomic handling. It's a practical choice for toolkits that demand repeatable results, reliable fit on T-7 fasteners, and a build that holds up to regular service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.