Shop GENIUS TOOLS
Create Account
7mm Hose Clamp Driver
- Mfr # 596+0147
- Zoro # G923583052
product price:Â
$
11.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 596+0147
- Zoro #
- G923583052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hose Clamp Driver 7mm Drive Ergonomic Handle Chrome Plated Durable Steel - 596+0147, Professional Hose Clamp Driver SKU: 596+0147. This 7mm hose clamp driver is built for controlled fastening and removal of hose clamps, especially where access is limited. The 280mm (11.02 inch) overall length helps balance reach with stable handling during service work. Made from tool-grade raw materials, it's designed for long-term professional use. The high-impact plastic handle is engineered for durability and corrosion resistance, while the spring-loaded detent and flexible shaft support quicker clamp engagement and removal. Key Benefits 7mm hose clamp driver design provides consistent fit and dependable torque transfer. 280mm overall length supports reach into tighter engine bays and work areas. Tool-grade raw materials help withstand repeated professional use over time. High-impact plastic handle improves durability while resisting corrosion in shop conditions. Spring-loaded detent helps keep engagement steady during clamp installation and removal. Flexible shaft makes hose clamp access easier when clearance is limited. Meets or exceeds ANSI standards for reliable performance and safer use. Its combination of length, flexible access, and robust handle design supports efficient work without compromising control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.