Shop GENIUS TOOLS
Create Account
14mm Metric Long Hex Nut Driver 270mmL
- Mfr # 595864
- Zoro # G023584416
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595864
- Zoro #
- G023584416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 14mm Metric Long Reach 270mm Length Durable Steel - 595864 Professional Hex Nut Driver This 14mm long-reach hex nut driver is built for controlled fastening where extra reach helps access recessed or hard-to-reach hardware. With a 270mm overall length, it supports stable hand positioning while keeping the drive end aligned on the fastener. Constructed from Chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. A treated shaft adds heavy-duty performance for demanding applications, while the hard impact plastic handle provides an ergonomic grip and long service life. Key Benefits 14mm hex nut driver design supports accurate fit and consistent fastener engagement. 270mm overall length provides added reach for recessed or obstructed fasteners. Chromium-vanadium steel alloy offers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long-term tool reliability. Ergonomic hard impact plastic handle helps reduce fatigue during repeated use. Corrosion-resistant hex nut holder promotes secure contact and dependable performance. Meets or exceeds ANSI standards for professional-grade tool expectations. Designed for professional technicians, it's made to handle heavy use while maintaining reliable performance and a comfortable grip in workshop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.