Shop GENIUS TOOLS
Create Account
(#5607073) 1.2 x 6.5mm Slotted Screwdriver 86mmL
- Mfr # 591+1465
- Zoro # G523580222
original price:Â $5.24 , new price: $4.72 , 9 percent off
new price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591+1465
- Zoro #
- G523580222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade 86mm Length Precision Drive Ergonomic Handle - 591+1465, Professional Hand Tool Screwdriver This slotted screwdriver is sized for 1.2 x 6.5mm fasteners and built around an 86mm overall length for controlled work in tighter spaces. The plastic handle is shaped to keep your grip steady while maintaining consistent contact with the fastener. Made from High Speed Steel, it balances strength, durability, and anti-corrosive properties. A precision-machined tip supports accurate engagement to help reduce slipping and fastener damage during use. Key Benefits 1.2 x 6.5mm slotted blade supports accurate fit on matching fasteners. 86mm overall length improves access and control in confined work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves engagement for easier, more accurate fastening. Ergonomic plastic handle helps maintain a firm connection during repeated use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. With a carefully machined tip and an ergonomic handle profile, it focuses on dependable fastener contact and consistent handling while meeting recognized ANSI expectations. SKU: 591+1465.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.