Shop GENIUS TOOLS
Create Account
T-5 Micro-Tech star Screwdriver 122mmL
- Mfr # 521205
- Zoro # G023584119
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521205
- Zoro #
- G023584119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver 122mm Length T-5 Micro-Tech Precision Drive Ergonomic Handle - 521205, Micro-Tech Precision Screwdriver This T-5 Micro-Tech star precision screwdriver is built for controlled work on small star (Torx-style) fasteners where tip fit and consistent engagement matter. With an overall length of 122mm (4.8 inches), it provides a compact reach for detail-oriented tasks without sacrificing handling. Manufactured from High Speed Steel and finished with anti-corrosive properties, the tool is designed to hold up under repeated use. The tip is precision machined to help reduce slippage and maintain accurate contact on the fastener. Key Benefits T-5 Micro-Tech star tip supports precise work on small fasteners. 122mm overall length balances access and control in tight working areas. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist rust and wear over extended use. Precision machined tip improves fit, accuracy, and fastener engagement. Ergonomic handle promotes a firm grip and reduces hand fatigue. Meets or exceeds ANSI standards for quality and performance expectations. Built for professional technicians and serious tool users, this Micro-Tech precision driver focuses on repeatable accuracy and dependable feel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.