16mm Hex Shank, 16mm Hex Screwdriver Bit 160mmL
- Mfr # 2756
- Zoro # G123580608
product price:Â
$
25.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2756
- Zoro #
- G123580608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 16mm Size, 16mm Hex Drive, 160mm Length, Durable Construction - 2756 Professional Hex Screwdriver Bit This professional screwdriver bit is built for high-torque fastening with a 16mm hex shank and 16mm hex drive. With an overall length of 160mm (6.3 inches), it provides added reach while maintaining a stable, controlled fit for demanding hand-tool applications. Made from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties for consistent performance. Heat treatment adds a tough exterior and a strong inner core, while permanently stamped size markings help keep tool storage and identification straightforward. Key Benefits 16mm hex shank and 16mm hex drive for secure engagement. 160mm (6.3-inch) overall length adds reach for difficult access points. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated exterior improves toughness with a strong inner core. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 2756 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its combination of High Speed Steel, heat treatment, and clear size identification supports reliable results and consistent handling in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.