Shop GENIUS TOOLS
Create Account
58mm Adjustable Wrench, 450mmL
- Mfr # 780576
- Zoro # G023584270
original price:Â $153.06 , new price: $137.75 , 10 percent off
new price:Â
$
137.75
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780576
- Zoro #
- G023584270
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 58mm Jaw Capacity 41.9 Inch Length Heavy-Duty Steel Construction - 780576 Adjustable Wrench This professional adjustable wrench is built for consistent fit and controlled adjustment across a wide range of fastener sizes. The jaw opens up to 58mm, while the long 450mm body provides leverage when you need steadier torque control. Heat-treated, forged chromium-vanadium steel alloy construction supports high strength and durability, with anti-corrosive properties to help resist rust and wear. Clear measurement indicators on the side make it easier to set and confirm jaw size quickly during repetitive work. Key Benefits Adjustable jaw capacity up to 58mm for broad fastener coverage. 450mm overall length adds leverage for controlled turning on stubborn hardware. Heat-treated forged chromium-vanadium steel alloy delivers strength and long-term durability. Anti-corrosive properties help resist rust, wear, and harsh shop environments. Large knurl and ergonomic design enable predictable, easy jaw adjustments. Tough matte finish improves handling and makes cleanup fast and simple. Meets or exceeds ANSI standards for professional-grade performance and reliability. Designed and made for professional technicians, this wrench is intended to hold up to heavy, daily use without sacrificing adjustment feel or grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.