Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 17mm
- Mfr # 748217
- Zoro # G123580295
product price:Â
$
10.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748217
- Zoro #
- G123580295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 17mm Metric Mirror Finish Durable Chrome Vanadium Steel - 748217, Metric Combination Wrench This 17mm metric combination wrench is built for consistent fit and reliable torque in professional hand tool work. With a 228mm (8.98 in) overall length, it balances reach and leverage for controlled fastening and loosening. Made from chromium-vanadium steel alloy, the wrench is forged and heat treated for strength and long-term durability. A mirror finish adds corrosion resistance, while permanently stamped sizing helps keep tool organization quick and accurate. Key Benefits 17mm metric combination wrench for versatile fastener access in tight areas. 228mm overall length supports strong leverage without sacrificing control. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Forged and heat treated construction improves durability under heavy, repeated use. Mirror finish helps resist rust and keeps the surface easier to maintain. Permanently stamped size marking enables fast identification and cleaner organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 748217.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.