Shop GENIUS TOOLS
Create Account
8mm Combination Wrench
- Mfr # 726008
- Zoro # G023580012
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726008
- Zoro #
- G023580012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 8mm Matte Finish Durable Chrome Vanadium Steel - 726008 (Combination Wrench) This 8mm combination wrench is built for daily shop use where fast sizing, reliable strength, and corrosion resistance matter. The matte finish supports a controlled grip while working in tight spaces, and the open-end/box-end design helps handle a wide range of fasteners efficiently. Constructed from chromium-vanadium steel alloy, the wrench is forged and heat treated for durability under heavy use. Size markings are permanently stamped for quick identification in drawers, carts, or tool rolls, supporting better tool organization on the job. Key Benefits 8mm combination wrench with open-end and box-end versatility for common fasteners. 112mm overall length supports control and access in tighter working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated construction helps withstand demanding professional use. Matte finish improves handling and reduces glare during close-up work. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Keep it as a dedicated 8mm solution for maintenance and repair tasks where accuracy and durability count.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.