32mm Combination Wrench
- Mfr # 726032
- Zoro # G023581231
original price:Â $31.50 , new price: $28.35 , 10 percent off
new price:Â
$
28.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726032
- Zoro #
- G023581231
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 32mm Matte Finish Durable Steel Precision Hand Tool - 726032 Professional Combination Wrench This 32mm combination wrench is built for professional technicians who need consistent fit, leverage, and durability in daily service work. Its combination head design provides both open-end access and box-end engagement, helping you work efficiently on a wide range of fasteners. Made from Chromium-vanadium steel alloy and finished in matte, the tool is forged and heat treated for strength. Clear, permanently stamped size markings support fast identification in toolboxes and on carts, especially when working across multiple metric sizes. Key Benefits 32mm combination wrench offers open-end versatility and box-end fastener control. 430mm overall length provides leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated for optimal toughness under heavy professional use. Matte finish helps maintain grip and reduces glare in shop lighting. Permanently stamped size markings simplify quick identification and tool organization. SKU 726032 is designed to stay reliable over years of demanding work. The durable steel construction, ANSI-aligned performance, and easy-to-read markings support consistent results when tightening or loosening 32mm fasteners, while the long profile helps when extra reach and torque are needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.