Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 15mm
- Mfr # 748215
- Zoro # G823582643
product price:Â
$
9.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748215
- Zoro #
- G823582643
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 15mm Mirror Finish Durable Chrome Vanadium Steel - 748215, Metric Combination Wrench The Genius Tools Combination Wrench 15mm Mirror Finish Durable Chrome Vanadium Steel - 748215 is a metric combination wrench designed for dependable fit, consistent leverage, and long service life. With a 205mm (8.07 in) overall length, it balances reach and control for day-to-day fastening work. Built from chromium-vanadium steel alloy and finished in a mirror polish, it supports durability and corrosion resistance. The wrench is forged and heat treated for strength, with permanently stamped sizing for quick identification in tool storage and during use. Key Benefits 15mm metric combination wrench supports versatile fastening and loosening tasks. 205mm overall length helps provide controlled leverage in tight spaces. Chromium-vanadium steel alloy construction offers strength and anti-corrosive protection. Mirror finish helps resist rust and keeps surfaces easier to wipe clean. Forged and heat treated for optimal strength and long-term durability. Size is permanently stamped for fast identification and better tool organization. Designed for professional technicians and built for heavy use, this 15mm wrench emphasizes reliability, clear identification, and durable materials. SKU: 748215.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.