21 x 23mm Box End Wrench
- Mfr # 722123
- Zoro # G123581469
product price:Â
$
24.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722123
- Zoro #
- G123581469
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 21mm x 23mm Matte Finish Durable Steel - 722123 professional hand tool This double ended offset ring wrench is built for controlled torque on 21mm and 23mm fasteners. The box-end design helps keep contact secure during tightening and loosening, while the offset profile improves access where straight wrenches can be limited. Made from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's forged and heat treated for long-term strength. Clear size stamping supports fast identification in a busy tool setup. Overall length is 330mm (12.99 inches) for practical leverage. Key Benefits Double-ended 21mm and 23mm box ends cover two common sizes. Offset ring design improves access around obstructions and recessed fasteners. 330mm overall length provides leverage while maintaining control in use. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports durability under repeated heavy use. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent tool quality expectations. Designed and made for professional technicians, this wrench is intended to hold up over a lifetime of heavy use while keeping identification, reach, and durability straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.