Shop GENIUS TOOLS
Create Account
21 x 23mm Double Ended Offset Ring Wrench
- Mfr # 742123
- Zoro # G023579429
original price:Â $30.24 , new price: $27.22 , 9 percent off
new price:Â
$
27.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742123
- Zoro #
- G023579429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 21x23mm Mirror Finish Durable Chrome Vanadium Steel - 742123 Professional Hand Tool Built for professional technicians and serious tool users, this double ended offset ring wrench is sized 21 x 23mm for secure, consistent fastener engagement. The offset ring design helps improve access and knuckle clearance when working around obstructions. Manufactured from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties and a mirror finish that supports long-term durability. The 316mm (12.44 inches) overall length provides practical reach and leverage for demanding shop tasks. Key Benefits 21 x 23mm double ended offset rings for confident, secure fastener contact. 316mm overall length balances leverage and reach in tight work areas. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties and mirror finish help resist wear and surface damage. Forged and heat treated for optimal strength and durability under heavy use. Stamped sizes provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 742123. Keep it organized in your set with clearly stamped sizing and rely on its forged construction for repeatable, precise work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.