Shop GENIUS TOOLS
Create Account
12 x 13mm Box End Wrench
- Mfr # 721213
- Zoro # G823582216
product price:Â
$
13.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721213
- Zoro #
- G823582216
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 12x13mm Matte Finish Durable Steel - 721213 Professional Box-End Wrench This double ended offset ring wrench is built for consistent torque and secure fastener contact in professional hand tool setups. The 12x13mm box-end pattern supports reliable engagement, while the offset ring profile improves access when working around obstructions. Made from chromium-vanadium steel alloy and finished in matte, it's engineered for strength, durability, and corrosion resistance. Sizes are permanently stamped for quick identification, helping keep tool organization simple in the shop or service cart. Key Benefits 12 x 13mm box ends deliver secure grip and consistent turning power. Offset ring design improves access to fasteners in restricted clearances. 220mm overall length balances reach, leverage, and control in hand. Chromium-vanadium steel alloy provides high strength and corrosion resistance. Forged and heat treated for optimal durability under heavy professional use. Matte finish helps reduce slipping and supports comfortable, controlled handling. Stamped size markings enable fast identification and long-term tool organization. Manufactured to meet or exceed ANSI standards, this wrench is designed for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.