Shop GENIUS TOOLS
Create Account
1/2in x 9/16in Box End Wrench
- Mfr # 711618
- Zoro # G123581544
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711618
- Zoro #
- G123581544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1/2 x 9/16 Inch Matte Finish Durable Steel - 711618, Professional Hand Tool This double ended offset ring wrench is built for controlled turning and secure engagement on 1/2in and 9/16in fasteners. The 220mm (8.66in) overall length supports balanced leverage while staying manageable in tighter working areas. Made from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A matte finish supports a dependable feel in hand, and permanently stamped sizes help keep tool selection quick and organized. Key Benefits Double ended 1/2in x 9/16in box ends cover two common fastener sizes. Offset ring design improves access when clearance is limited around fasteners. 220mm (8.66in) length balances reach, leverage, and precise control. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated construction supports long-term, heavy-duty professional use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Built to professional-grade expectations, it's a dependable choice for technicians who need repeatable performance, durable materials, and clear sizing in a daily-use hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.