Shop GENIUS TOOLS
Create Account
213060 / 5/16in Hex Shank, 1.0 x 6.0mm Slotted Bit 30mmL
- Mfr # 1260
- Zoro # G723579019
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1260
- Zoro #
- G723579019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.0 x 6.0mm Size 5/16 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 1260 slotted screwdriver bit This slotted screwdriver bit is built for precision fastening with a 1.0 x 6.0mm slotted tip and a 5/16in hex shank. Its 30mm overall length supports controlled work where compact reach and consistent fit matter. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for professional technicians and heavy, repeated use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 5/16in hex shank fits compatible drivers for steady power transfer. 1.0 x 6.0mm slotted profile supports accurate engagement and reduced slip. 30mm overall length improves access and control in tight work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and reinforced inner core. Stamped size markings enable fast identification and better tool organization. SKU: 1260. Designed to meet or exceed American National Standards Institute requirements, this bit supports dependable day-to-day service work. Its durable steel construction and clear size stamping help maintain consistency across tasks, while the compact form factor keeps handling precise without sacrificing strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.